Check Availability
  • CONDOR 

    Condor V Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item # 4VCF8
  • Mfr. Model # 4VCF8
Condor  V Scratch-Resistant Safety Glasses, Blue Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These lightweight safety glasses offer comfort and protection with a tough, durable, 1-piece lens and contoured spatula temples. The frameless, wraparound design offers a near total seal of the eye orbit for protection from impact
and optical radiation. The universal nosebridge and flexible, contoured spatula temples help to fit a variety of faces.
Show More Close
 

Technical Specifications

Item # 4VCF8
Mfr. Model # 4VCF8
UNSPSC #46181802
Catalog Page 1648
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Condor(TM) V
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Brown
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Brown
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms