Check Availability
  • CONDOR 

    Condor V Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 1FYX7
  • Mfr. Model # 1FYX7
  • (2)
Condor  V Anti-Fog Safety Glasses, Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These lightweight safety glasses offer comfort and protection with a tough, durable, 1-piece lens and contoured spatula temples. The wraparound design seals the eye orbit for the highest level of protection. The universal nosebridge fits a variety of faces. Replacement lenses are not available.
Show More Close
 

Technical Specifications

Item # 1FYX7
Mfr. Model # 1FYX7
UNSPSC #46181802
Catalog Page 1648
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Condor(TM) V
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear Frosted
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms