Check Availability
  • CONDOR 

    Condor Mini V Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 1ETK2
  • Mfr. Model # 1ETK2
Condor  Mini V Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This smaller size eyewear features flexible spatula shield temples that provide a near total seal of the eye orbit, for outstanding protection.
Show More Close
 

Technical Specifications

Item # 1ETK2
Mfr. Model # 1ETK2
UNSPSC #46181802
Catalog Page 1648
Shipping Weight 0.05 lbs
Country of Origin China *
Item Safety Glasses
Series Condor(TM) Mini V
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Frosted Clear
Eyewear Size Narrow
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms