Check Availability
  • CONDOR 

    Collared Shop Coat, Male, 2XL, Navy

  • Item # 4TWF6
  • Mfr. Model # 4TWF6
Collared Shop Coat, Male, 2XL, Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shop coat features a metal, snap-button front closure and 4 pockets. It also features 100% cotton construction for comfort and breathability.
Show More Close
 

Technical Specifications

Item # 4TWF6
Mfr. Model # 4TWF6
UNSPSC #46181532
Shipping Weight 1.75 lbs
Country of Origin India *
Item Collared Shop Coat
Gender Men's
Size 2XL
Fits Chest Size 45" to 46"
Color Navy
Material Cotton
Length 46"
Closure Type Snaps
Cuff Style Open
Number of Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms