This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Collared Shop Coat,Male,XL,Navy

  • Item # 4TWF5
  • Mfr. Model # 4TWF5
Collared Shop Coat,Male,XL,Navy

See alternate products available online.

Product Details

This shop coat features a metal, snap-button front closure and 4 pockets. It also features 100% cotton construction for comfort and breathability.
Show More Close
 

Technical Specifications

Item # 4TWF5
Mfr. Model # 4TWF5
UNSPSC #46181532
Shipping Weight 1.65 lbs
Country of Origin India *
Item Collared Shop Coat
Gender Men's
Size XL
Fits Chest Size 43" to 44"
Color Navy
Material Cotton
Length 45"
Closure Type Snaps
Cuff Style Open
Number of Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms