Check Availability
  • CONDOR 

    Collared Shop Coat,Male,2XL,Navy

  • Item # 4TWF1
  • Mfr. Model # 4TWF1
Collared Shop Coat,Male,2XL,Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shop coat features a metal, snap-button front closure and 4 pockets. It also features a polyester blend material construction for comfort and durability. Use in laboratory and healthcare environments.
Show More Close
 

Technical Specifications

Item # 4TWF1
Mfr. Model # 4TWF1
UNSPSC #46181532
Shipping Weight 1.69 lbs
Country of Origin India *
Item Collared Shop Coat
Gender Men's
Size 2XL
Fits Chest Size 45" to 46"
Color Navy
Material Polyester/Cotton
Length 46"
Closure Type Snaps
Cuff Style Open
Number of Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms