This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Collared Shop Coat, Male, S, Navy

  • Item # 4TWE6
  • Mfr. Model # 4TWE6
Collared Shop Coat, Male, S, Navy

See alternate products available online.

Product Details

This shop coat features a metal, snap-button front closure and 4 pockets. It also features a polyester blend material construction for comfort and durability. Use in laboratory and healthcare environments.
Show More Close
 

Technical Specifications

Item # 4TWE6
Mfr. Model # 4TWE6
UNSPSC #46181532
Shipping Weight 1.3 lbs
Country of Origin India *
Item Collared Shop Coat
Gender Men's
Size S
Fits Chest Size 36" to 38"
Color Navy
Material Polyester/Cotton
Length 42"
Closure Type Snaps
Cuff Style Open
Number of Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms