Check Availability
  • CONDOR 

    Collared Lab Coat,Female,S,Light Blue

  • Item # 4TVR7
  • Mfr. Model # 4TVR7
Collared Lab Coat,Female,S,Light Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lab coat features a plastic, snap-front closure, adjustable back belt, 3 front pockets, and 2 side pockets. It also features a polyester blend material construction.
Show More Close
 

Technical Specifications

Item # 4TVR7
Mfr. Model # 4TVR7
UNSPSC #46181532
Shipping Weight 0.95 lbs
Country of Origin China *
Item Collared Lab Coat
Gender Women's
Size S
Fits Chest Size 32" to 34"
Color Light Blue
Material Polyester/Cotton
Length 41"
Closure Type Snaps
Cuff Style Open
Number of Pockets 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms