Check Availability
  • CONDOR 

    Cleaning and Maintenance, Blank, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 468Y05
  • Mfr. Model # 468Y05
Cleaning and Maintenance, Blank, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468Y05
Mfr. Model # 468Y05
UNSPSC #55121704
Shipping Weight 0.056 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Cleaning and Maintenance
Height 10"
Width 14"
Thickness 0.004
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Blank
Header Legend Color Black
Header Background Color Black
Legend YOUR HABITS ARE A REFLECTION OF YOU...CLEAN UP AND PICK UP AFTER YOURSELF!
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.141(a)(3)(i); OSHA 29 CFR 1910.22(a)(1)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms