Check Availability
  • CONDOR 

    Cleaning and Maintenance, Blank, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 468X51
  • Mfr. Model # 468X51
Cleaning and Maintenance, Blank, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468X51
Mfr. Model # 468X51
UNSPSC #55121704
Shipping Weight 0.215 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Cleaning and Maintenance
Height 7"
Width 10"
Thickness 0.032
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Blank
Header Legend Color Black
Header Background Color Black
Legend PLEASE... DON'T TAKE FOOD THAT DOESN'T BELONG TO YOU
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.141(h); OSHA 29 CFR 1926.51(d)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms