Check Availability
  • CONDOR 

    Cleaning and Maintenance, Blank, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 468X42
  • Mfr. Model # 468X42
Cleaning and Maintenance, Blank, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468X42
Mfr. Model # 468X42
UNSPSC #55121718
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Cleaning and Maintenance
Height 10"
Width 14"
Thickness 0.055
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Blank
Header Legend Color Black
Header Background Color Black
Legend THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Legend Color Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.141(c)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms