Check Availability
  • CONDOR 

    Circuit Breaker Lockout, 277/480/600, Slide-On Lockout Type, Plastic

  • Item # 48KV14
  • Mfr. Model # 48KV14
Circuit Breaker Lockout, 277/480/600, Slide-On Lockout Type, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® slide-on circuit breaker lockout can help keep employees safe while servicing machines and equipment, by securely locking out large-handle circuit breakers. It utilizes 3M™ VHB™ industrial bonding tape (included) to attach the mounting rail to the breaker panel; the slide-set and stop bar can be attached and removed repeatedly for multiple lockout situations. It works on up to 3 individual circuit breakers, including a variety of flip-lever switches. Commit to using proper lockout/tagout (LOTO) practices and procedures to help protect employees from serious and fatal injuries.
Show More Close
 

Technical Specifications

Item # 48KV14
Mfr. Model # 48KV14
UNSPSC #46171511
Catalog Page 1943
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Circuit Breaker Lockout
Lockout Type Slide-On
For Use With Circuit Breaker Lockouts
Circuit Breaker Voltage 277/480/600
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 1-3/8"
Width 2"
Length 5"
Material Plastic
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Features Works On Up to (3) Individual Circuit Breakers, Including A Variety of Flip-Lever Switches
Includes 3M VHB Industrial Bonding Tape
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms