Check Availability
  • Circuit Breaker Lockouts
  • CONDOR 

    Circuit Breaker Lockout, 120, Single Pole Lockout Type, Polycarbonate

  • Item # 437R26
  • Mfr. Model # 437R26
Circuit Breaker Lockout, 120, Single Pole Lockout Type, Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R26
Mfr. Model # 437R26
UNSPSC #46171511
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Circuit Breaker Lockout
Lockout Type Single Pole
For Use With Circuit Breaker Switches
Circuit Breaker Voltage 120
Padlock Shackle Max. Dia. 5/16"
Color Red
Height 4-1/2"
Width 2-1/4"
Length 1-7/64"
Material Polycarbonate
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Features Tool Free
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Welcome Sign In