Check Availability
  • CONDOR 

    Circuit Breaker Lockout, 120, Clamp-On Lockout Type, ABS Plastic

  • Item # 437R25
  • Mfr. Model # 437R25
Circuit Breaker Lockout, 120, Clamp-On Lockout Type, ABS Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R25
Mfr. Model # 437R25
UNSPSC #55121704
Shipping Weight 0.385 lbs
Country of Origin USA *
Item Circuit Breaker Lockout
Lockout Type Clamp-On
For Use With Circuit Breaker Switches
Circuit Breaker Voltage 120
Padlock Shackle Max. Dia. 5/16"
Color Red
Height 1-7/8"
Width 2-39/64"
Length 13/16"
Material ABS Plastic
Max. Number of Padlocks 1
Circuit Breaker Poles 2, 3
Features Tool Free
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Welcome Sign In