Check Availability
  • CONDOR 

    Circuit Breaker Lockout, 120/277, Clamp-On Lockout Type, Polypropylene

  • Item # 437R23
  • Mfr. Model # 437R23
Circuit Breaker Lockout, 120/277, Clamp-On Lockout Type, Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R23
Mfr. Model # 437R23
UNSPSC #46171511
Shipping Weight 0.06 lbs
Country of Origin Mexico *
Item Circuit Breaker Lockout
Lockout Type Clamp-On
For Use With Circuit Breaker Switches
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 5/16"
Color Red
Height 2-13/64"
Width 61/64"
Length 23/64"
Material Polypropylene
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Features Thumb Screw Tightening Mechanism
Includes Cleat
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms