Check Availability
  • CONDOR 

    Chore Gloves Vend Pack, Fleece Material, Knit Wrist Cuff, Yellow, Glove Size: L

  • Item # 20GY71
  • Mfr. Model # 20GY71
Chore Gloves Vend Pack, Fleece Material, Knit Wrist Cuff, Yellow, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® chore gloves are made with comofrtable fleece and a jersey lining. Glove combines comfort, breathability, dexterity, and economy. Great for general maintenance, material handling, assembly, shipping, and receiving applications. Knit wrist. Gunn cut with straight thumb.
Show More Close
 

Technical Specifications

Item # 20GY71
Mfr. Model # 20GY71
UNSPSC #46181504
Shipping Weight 0.275 lbs
Country of Origin China *
Item Chore Gloves Vend Pack
Fabric Weight 14 oz.
Material Fleece
Glove Coating Material Uncoated
Color Yellow
Cuff Knit Wrist
Glove Size L
Glove Cut Clute
Glove Length 10-1/2"
Glove Coating Coverage None
Glove Style Chore
Application Up to 125 Degrees of Heat Protection
Glove Coating Finish None
Glove Color Family Yellow
Finger Style Full Finger
Glove Lining Material Fleece
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In