Check Availability
  • CONDOR 

    Chemical Resistant Bib Apron, Green, 50" Length, 35" Width, PVC Material, EA 1

  • Item # 3BU46
  • Mfr. Model # 3BU46
Chemical Resistant Bib Apron, Green, 50" Length, 35" Width, PVC Material, EA 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chemical-resistant PVC apron is designed to provide superior flexibility and resistance to grease, fats, oils, acids, alkalis, alcohols, and other chemicals. An alternative to natural latex, it also helps to resist abrasion and tearing. It is recommended for use in chemical processing and petrochemical industries, as well as oil refining, plant maintenance, and cleaning and degreasing.
Show More Close
 

Technical Specifications

Item # 3BU46
Mfr. Model # 3BU46
UNSPSC #46181501
Catalog Page 1731
Shipping Weight 1.35 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material PVC
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Abrasion, Acids, Alcohols, Bases, Caustics, Cuts
Length 50"
Width 35"
Seam Style Raw
Thickness 18 mil
Size 50" x 35"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type Plastic
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.