Check Availability
  • CONDOR 

    Chemical Resistant Bib Apron, Yellow, 45" Length, 35" Width, Double Coated PVC/Nylon Material, EA 1

  • Item # 1N872
  • Mfr. Model # 1N872
Chemical Resistant Bib Apron, Yellow, 45" Length, 35" Width, Double Coated PVC/Nylon Material, EA 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chemical-resistant PVC apron is designed to provide superior flexibility and resistance to grease, fats, oils, acids, alkalis, alcohols, and other chemicals. An alternative to natural latex, it also helps to resist abrasion and tearing. It is recommended for use in chemical processing and petrochemical industries, as well as oil refining, plant maintenance, and cleaning and degreasing.
Show More Close
 

Technical Specifications

Item # 1N872
Mfr. Model # 1N872
UNSPSC #46181501
Catalog Page 1731
Shipping Weight 0.85 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material Double Coated PVC/Nylon
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Acids, Caustics, Chemicals
Length 45"
Width 35"
Standards ASTM D 6413
Seam Style Raw
Thickness 12 mil
Size 45" x 35"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type Plastic
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)
This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.