Check Availability
Chemical Resistant Bib Apron, Blue, 45" Length, 35" Width, PVC Material, PK 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This vinyl apron offers premium resistance to chemicals, fats, oils, greases, punctures and abrasions. It is recommended for use in chemical processing, oil refining, petrochemicals, food preparation, food processing and handling, and food service (including Dairy and Beef/Pork/Poultry/Fish). It is also suitable for public utilities, janitorial and maintenance, cleaning, and degreasing.
Show More Close
 

Technical Specifications

Item # 1N866
Mfr. Model # 1N866
UNSPSC #46181501
Catalog Page 1733
Shipping Weight 4.2 lbs
Country of Origin China *
Item Chemical Resistant Bib Apron
Material PVC
Apron Primary Material Nylon/PVC/Vinyl
Resistant To Acids, Caustics, Chemicals
Length 45"
Width 35"
Standards CSPC 16CFR 1611
Seam Style Raw
Thickness 8 mil
Size 45" x 35"
Apron Waist Closure Type Ties
Apron Neck Closure Type Ties
Number of Pockets 0
Grommet Type Plastic
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)
Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov