Check Availability
  • CONDOR 

    Chemical, Gas or Hazardous Materials, Warning, Vinyl, 7" x 10", Adhesive Surface

  • Item # 476F49
  • Mfr. Model # 476F49
Chemical, Gas or Hazardous Materials, Warning, Vinyl, 7" x 10", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 476F49
Mfr. Model # 476F49
UNSPSC #55121704
Shipping Weight 0.028 lbs
Country of Origin USA *
Item Chemical Sign
Height 7"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend Fumes May Be Present
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1000, OSHA 29 CFR 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In