Check Availability
  • CONDOR 

    Chemical, Gas or Hazardous Materials, Danger, Plastic, 14" x 20", With Mounting Holes

  • Item # 470L66
  • Mfr. Model # 470L66
Chemical, Gas or Hazardous Materials, Danger, Plastic, 14" x 20", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 470L66
Mfr. Model # 470L66
UNSPSC #55121704
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Safety Sign
Height 14"
Width 20"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Explosives Keep Away
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms