Check Availability
  • CONDOR 

    Chemical, Gas or Hazardous Materials, No Header, Plastic, 7" x 10", With Mounting Holes

  • Item # 470F13
  • Mfr. Model # 470F13
Chemical, Gas or Hazardous Materials, No Header, Plastic, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 470F13
Mfr. Model # 470F13
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Safety Sign
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Used Oil Storage Area
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In