Check Availability
  • CONDOR 

    Chemical, Gas or Hazardous Materials, No Header, Plastic, 10" x 14", With Mounting Holes

  • Item # 470D79
  • Mfr. Model # 470D79
Chemical, Gas or Hazardous Materials, No Header, Plastic, 10" x 14", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 470D79
Mfr. Model # 470D79
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Chemical, Gas or Hazardous Materials
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend DRUM STORAGE RULES ALL DRUMS MUST BE SECURELY CLOSED. ALL DRUMS MUST HAVE A COMPLETED WASTE LABEL AFFIXED. ALL DRUMS MUST HAVE AN APPROPRIATE HAZARD CLASS LABEL AFFIXED. CURRENT DRUM STORAGE AND DISPOSAL LOG MAINTAINED. KEEP STORAGE AREA CLEAN AND SWEPT. THINK "SAFETY".
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, NFPA 30, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms