Check Availability
  • CONDOR 

    Chemical, Gas or Hazardous Materials, Danger, Vinyl, 10" x 14", Adhesive Surface

  • Item # 34GL26
  • Mfr. Model # 34GL26
Chemical, Gas or Hazardous Materials, Danger, Vinyl, 10" x 14", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34GL26
Mfr. Model # 34GL26
UNSPSC #55121704
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Danger No Smoking Sign
Sign Subject Matter Chemical, Gas or Hazardous Materials
Height 10"
Width 14"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Propane No Smoking No Open Flames
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms