Check Availability
  • CONDOR 

    Chem Basic Cleanroom Sleeves, 18"L, 11.4 mil Thickness, Elastic Cuff Style, 200 PK

  • Item # 30LV02
  • Mfr. Model # 30LV02
Chem Basic Cleanroom Sleeves, 18"L, 11.4 mil Thickness, Elastic Cuff Style, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable oversleeve provides personal safety protection with a reliable barrier against nonchemical splashes and spills. Sleeves protect your forearms, and have elastic at both the top and the wrist to ensure a secure fit as well as keep out any contaminants.
Show More Close
 

Technical Specifications

Item # 30LV02
Mfr. Model # 30LV02
UNSPSC #46181516
Catalog Page 1737
Shipping Weight 9.55 lbs
Country of Origin China *
Sleeves Item Cleanroom Sleeves
Material Chem Basic
Sleeves Primary Material Chem Basic
Sleeves Length 18"
Thickness 11.4 mil
Series n/a
Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Cuff Style Elastic
Color Yellow
Seam Style Serged
Item Sleeve Protectors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms