This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Chaise Rocks Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 4VCE3
  • Mfr. Model # 4VCE3
Chaise Rocks  Scratch-Resistant Safety Glasses, Gray Lens Color

See alternate products available online.

Product Details

Chaise Rocks Safety Glasses have single-piece lenses with a nonslip design and a universal nosebridge. These glasses are also designed with bayonet temples, so they can slip on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 4VCE3
Mfr. Model # 4VCE3
UNSPSC #46181802
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Chaise Rocks(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Gray
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Style Bayonet
Photochromatic Lens No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms