Check Availability
  • CONDOR 

    Chaise Rocks Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 4VCE2
  • Mfr. Model # 4VCE2
Chaise Rocks  Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chaise Rocks Safety Glasses have single-piece lenses with a nonslip design and a universal nosebridge. These glasses are also designed with bayonet temples, so they can slip on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 4VCE2
Mfr. Model # 4VCE2
UNSPSC #46181802
Catalog Page 1649
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Chaise Rocks(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black/Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms