This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Caution, Caution, Vinyl, 7" x 10"

  • Item # 35GH07
  • Mfr. Model # 35GH07
Caution, Caution, Vinyl, 7" x 10"

See alternate products available online.

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GH07
Mfr. Model # 35GH07
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Caution Sign
Height 7"
Width 10"
Sign Material Vinyl
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend No Legend
Sign Background Color Yellow
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms