This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Caution, Caution, Aluminum, 10" x 14"

  • Item # 34GG22
  • Mfr. Model # 34GG22
Caution, Caution, Aluminum, 10" x 14"

See alternate products available online.

Technical Specifications

Item # 34GG22
Mfr. Model # 34GG22
UNSPSC #55121704
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Caution Sign
Height 10"
Width 14"
Sign Material Aluminum
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend No Legend
Sign Background Color Yellow
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms