Check Availability
  • CONDOR 

    Carabiner,Steel,4-1/16 In. L,Auto-Lock

  • Item # 16V856
  • Mfr. Model # 16V856
Carabiner,Steel,4-1/16 In. L,Auto-Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This carabiner provides an auto-locking link between lifelines and lanyards. It also works well as an anchorage point.
Show More Close
 

Technical Specifications

Item # 16V856
Mfr. Model # 16V856
UNSPSC #46182301
Catalog Page 1802
Shipping Weight 0.4 lbs
Country of Origin China *
Item Carabiner
Gate Opening 3/4"
Lock Type Auto-Lock
Length 4-1/16"
Material Zinc-Plated Alloy Steel
Color Yellow
Tensile Strength 5000 lb.
Standards CSA Z259.12, ANSI/ASSE Z359.12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms