Check Availability
  • CONDOR 

    Canvas Gloves, Cotton/Polyester Material, Knit Wrist Cuff, White, Glove Size: L

  • Item # 6AF50
  • Mfr. Model # 6AF50
Canvas Gloves, Cotton/Polyester Material, Knit Wrist Cuff, White, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

A durable clute-cut design prevents the seams from splitting, while the stretchable knit wrist adds comfort and keep debris out of your sleeves. Keeping prices down is the straight thumb design, which saves on material, and the PVC dot coating each palm, thumb, and forefinger improves your grip.
Show More Close
 

Technical Specifications

Item # 6AF50
Mfr. Model # 6AF50
UNSPSC #46181504
Catalog Page 1697
Shipping Weight 0.2 lbs
Country of Origin China *
Item Canvas Gloves
Fabric Weight 10 oz.
Material Cotton/Polyester
Glove Coating Material PVC
Color White
Cuff Knit Wrist
Glove Size L
Glove Cut Clute
Glove Length 10-3/4"
Glove Coating Coverage Palm and Fingers
Glove Style Canvas
Application General Work & Wet Applications
Glove Coating Finish Dotted
Glove Color Family White
Finger Style Full Finger
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms