Check Availability
  • CONDOR 

    Canvas Gloves, Cotton Material, Knit Wrist Cuff, High Visibility Green, Glove Size: L

  • Item # 4NMU5
  • Mfr. Model # 4NMU5
Canvas Gloves, Cotton Material, Knit Wrist Cuff, High Visibility Green, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High visibility green work gloves come with a double palm for extended wear and durability. Their secure, stretchable knit wrist can slip under a coat sleeve to keep out heat and debris. The cost of the glove is reduced by its straight thumb style, which uses less material than the similar Wing thumb design. A clute-cut seamless palm made from a continuous piece of material means greater ease of movement, comfortable gripping, and a roomy fit.
Show More Close
 

Technical Specifications

Item # 4NMU5
Mfr. Model # 4NMU5
UNSPSC #46181504
Catalog Page 1697
Shipping Weight 0.21 lbs
Country of Origin China *
Item Canvas Gloves
Fabric Weight 9 oz.
Material Cotton
Glove Coating Material Uncoated
Color High Visibility Green
Cuff Knit Wrist
Glove Size L
Glove Cut Clute
Glove Length 10-1/4"
Glove Coating Coverage None
Glove Style Canvas
Application Automotive Plants, Farming, Foundries
Glove Coating Finish None
Glove Color Family Green
Finger Style Full Finger
Glove Lining Material Cotton
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms