Check Availability
  • CONDOR 

    Canvas Gloves, Cotton/Split Leather Material, Knit Wrist Cuff, Natural, Glove Size: L

  • Item # 48UR59
  • Mfr. Model # 48UR59
Canvas Gloves, Cotton/Split Leather Material, Knit Wrist Cuff, Natural, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A durable clute-cut design prevents these canvas glove seams from splitting, while the stretchable knit wrist adds comfort and keep debris out of your sleeves. The straight thumb design saves on material.
Show More Close
 

Technical Specifications

Item # 48UR59
Mfr. Model # 48UR59
UNSPSC #46181504
Shipping Weight 0.23 lbs
Country of Origin Bangladesh *
Item Canvas Gloves
Fabric Weight 8 oz.
Material Cotton/Split Leather
Glove Coating Material Uncoated
Color Natural
Cuff Knit Wrist
Glove Size L
Glove Cut Clute
Glove Length 9-1/2"
Glove Coating Coverage None
Glove Style Canvas
Application General Work
Glove Coating Finish None
Glove Color Family Neutral
Finger Style Full Finger
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms