Check Availability
  • CONDOR 

    Canvas Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Natural, Glove Size: L

  • Item # 3AD76
  • Mfr. Model # 3AD76
Canvas Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Natural, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A durable clute-cut design prevents these glove seams from splitting, while the stretchable knit wrist adds comfort and keep debris out of your sleeves. Keeping prices down is the straight thumb design, which saves on material.
Show More Close
 

Technical Specifications

Item # 3AD76
Mfr. Model # 3AD76
UNSPSC #46181504
Catalog Page 1697
Shipping Weight 0.1 lbs
Country of Origin China *
Item Canvas Gloves
Fabric Weight 8 oz.
Material Cotton/Polyester
Glove Coating Material Uncoated
Color Natural
Cuff Knit Wrist
Glove Size L
Glove Cut Clute
Glove Length 10-1/2"
Glove Coating Coverage None
Glove Style Canvas
Application General Work
Glove Coating Finish None
Glove Color Family Neutral
Finger Style Full Finger
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms