Check Availability
  • CONDOR 

    Canvas Gloves, Cotton Material, Knit Wrist Cuff, High Visibility Orange, Glove Size: S

  • Item # 2RA14
  • Mfr. Model # 2RA14
Canvas Gloves, Cotton Material, Knit Wrist Cuff, High Visibility Orange, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brightly-colored gloves are designed for comfort, though also feature PVC dots on the palm, thumb, and forefinger improve your grip. A durable clute-cut design prevents the seams from splitting, while the stretchable knit wrist adds comfort and keep debris out of your sleeves. Keeping prices down is the straight thumb design, which saves on material, and the double palm offers extended wear and durability.
Show More Close
 

Technical Specifications

Item # 2RA14
Mfr. Model # 2RA14
UNSPSC #46181504
Catalog Page 1697
Shipping Weight 0.15 lbs
Country of Origin Pakistan *
Item Canvas Gloves
Fabric Weight 8 oz.
Material Cotton
Glove Coating Material PVC
Color High Visibility Orange
Cuff Knit Wrist
Glove Size S
Glove Cut Clute
Glove Length 9-1/4"
Glove Coating Coverage Palm and Fingers
Glove Style Canvas
Application For general purpose work
Glove Coating Finish Dotted
Glove Color Family Orange
Finger Style Full Finger
Glove Lining Material Cotton
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms