Check Availability
  • CONDOR 

    Canvas Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Natural, Glove Size: L

  • Item # 20GY75
  • Mfr. Model # 20GY75
Canvas Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Natural, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A durable clute-cut design prevents this glove's seams from splitting, while the stretchable knit wrist adds comfort and keeps debris out of your sleeves. Keeping prices down is the straight thumb design, which saves on material and costs.
Show More Close
 

Technical Specifications

Item # 20GY75
Mfr. Model # 20GY75
UNSPSC #46181504
Shipping Weight 0.121 lbs
Country of Origin China *
Item Canvas Gloves
Fabric Weight 8 oz.
Material Cotton/Polyester
Glove Coating Material Uncoated
Color Natural
Cuff Knit Wrist
Glove Size L
Glove Cut Clute
Glove Length 10-1/2"
Glove Coating Coverage None
Glove Style Canvas
Application General Work & Wet Applications
Glove Coating Finish None
Glove Color Family Neutral
Finger Style Full Finger
Glove Lining Material Polyester
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In