Check Availability
  • CONDOR 

    Brooklyn Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 4VCJ4
  • Mfr. Model # 4VCJ4
Brooklyn  Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brooklyn Safety Glasses offer a wraparound frame with integrated side protection. These glasses feature a universal nosebridge and curved temples.
Show More Close
 

Technical Specifications

Item # 4VCJ4
Mfr. Model # 4VCJ4
UNSPSC #46181802
Catalog Page 1649
Shipping Weight 0.06 lbs
Country of Origin China *
Item Safety Glasses
Series Brooklyn(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms