Check Availability
  • CONDOR 

    Briggs Anti-Fog Safety Glasses, Gray Lens Color

  • Item # 52WR02
  • Mfr. Model # 52WR02
Briggs Anti-Fog Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® Swagger™ full-frame wraparound Safety Glasses have bayonet temples with soft rubber ends for comfort and fit, to help encourage compliance. They are made with polycarbonate lenses and frame.
Show More Close
 

Technical Specifications

Item # 52WR02
Mfr. Model # 52WR02
UNSPSC #46181802
Catalog Page 1647
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Briggs
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable Yes
UV Protection 99.99% UVA/UVB
Includes Soft Rubber Temple Ends
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms