This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CONDOR 

    Box Handling Mechanics Gloves, Synthetic Leather Palm Material, Black, M, PR 1

  • Item # 3BA58
  • Mfr. Model # 3BA58
Box Handling Mechanics Gloves, Synthetic Leather Palm Material, Black, M, PR 1

Prop 65 Compliance and Restrictions

Product Details

These polyester/spandex mechanic's gloves offer grip and comfort while also protecting against impact, nicks, and abrasions. The wrapped thumb and index finger offer protection from common injuries, and the synthetic leather palm provides extra grip and deftness. A hook-and-loop closure help to keep gloves snug around each wrist. They are recommended for work in assembly, maintenance, construction, and warehousing.
Show More Close
 

Technical Specifications

Item # 3BA58
Mfr. Model # 3BA58
UNSPSC #46181504
Shipping Weight 0.14 lbs
Country of Origin China *
Item Mechanics Gloves
Sub-Category Box Handling
Size M
Color Black
Palm Material Synthetic Leather
Palm Construction Abrasion Resistant
Back Material Polyester/Foam/Nylon Jersey
Stitching Material Anefil/Polyester
Closure Type Hook-and-Loop
Finger Style Full
Thumb Style Wing
Lining Unlined
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms