This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Box Handling Mechanics Gloves, Synthetic Leather/Silicone Dots Palm Material, Black/Red, XL, PR 1

  • Item # 33J468
  • Mfr. Model # 33J468
Box Handling Mechanics Gloves, Synthetic Leather/Silicone Dots Palm Material, Black/Red, XL, PR 1

See alternate products available online.

Product Details

A sticky grip and super tacky palm and fingertips are great for gripping slippery or rough packages. This feature will come in handy no matter what are you work in, whether it's assembly, maintenance, construction, contractors, mechanics, or warehousing. Designed with single-layer synthetic leather palms to protect your hands and improve your grip, these comfortable and breathable gloves also include knuckle impact protection to help prevent injuries. A terry cloth sweat wipe lets you wipe your brow without having to stop and remove your gloves.
Show More Close
 

Technical Specifications

Item # 33J468
Mfr. Model # 33J468
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin China *
Item Mechanics Gloves
Sub-Category Box Handling
Size XL
Color Black/Red
Palm Material Synthetic Leather/Silicone Dots
Back Material Spandex
Knuckle Padding Material Neoprene
Stitching Material Polyester
Closure Type Hook-and-Loop
Finger Style Full
Thumb Style Wing
Lining Unlined
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms