Check Availability
  • CONDOR 

    Blue Disposable Tacky Mat, 4 PK

  • Item # 31AN14
  • Mfr. Model # 31AN14
Blue Disposable Tacky Mat, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Captures dirt and dust to control contamination in sensitive assembly and maintenance operations. Adhesive acrylic backing holds the mat in place. Each mat contains 30 sheets; remove top sheet as it gets dirty.
Show More Close
 

Technical Specifications

Item # 31AN14
Mfr. Model # 31AN14
UNSPSC #52101509
Catalog Page 1909
Shipping Weight 9.0 lbs
Country of Origin South Korea *
Item Disposable Tacky Mat
Mat Color Blue
Mat Width 18"
Mat Length 3 ft. 9"
Sheet Material Polyethylene Film
Adhesive Acrylic
Number of Sheets per Mat 30
Mat Electrical Resistance Anti-Static
Mat Environment Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms