Check Availability
  • CONDOR 

    Blank, No Header, Vinyl, 5" x 7", Adhesive Surface

  • Item # 35GE71
  • Mfr. Model # 35GE71
Blank, No Header, Vinyl, 5" x 7", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GE71
Mfr. Model # 35GE71
UNSPSC #55121718
Shipping Weight 0.016 lbs
Country of Origin USA *
Item Custom Sign
Sign Subject Matter Blank
Height 5"
Width 7"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend No Legend
Sign Background Color White
Printed Language No Text
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms