Check Availability
  • CONDOR 

    Blank, No Header, Aluminum, 7" x 10", With Mounting Holes

  • Item # 34GH09
  • Mfr. Model # 34GH09
Blank, No Header, Aluminum, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34GH09
Mfr. Model # 34GH09
UNSPSC #55121704
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Blank
Height 7"
Width 10"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Background Color White
Printed Language No Text
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms