Check Availability
  • CONDOR 

    Biohazard, Caution, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 447X16
  • Mfr. Model # 447X16
Biohazard, Caution, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447X16
Mfr. Model # 447X16
UNSPSC #55121704
Shipping Weight 0.028 lbs
Country of Origin USA *
Item Biohazard Sign
Sign Subject Matter Biohazard
Height 7"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Potential Biohazard Present
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms