Check Availability
  • CONDOR 

    Biohazard, No Header, Fiberglass, 7" x 17", With Mounting Holes, Not Retroreflective

  • Item # 447W80
  • Mfr. Model # 447W80
Biohazard, No Header, Fiberglass, 7" x 17", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447W80
Mfr. Model # 447W80
UNSPSC #55121704
Shipping Weight 0.588 lbs
Country of Origin USA *
Item Biohazard Sign
Sign Subject Matter Biohazard
Height 7"
Width 17"
Thickness 0.060"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend Biohazard Caution Biological Hazard
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms