Check Availability
  • CONDOR 

    Ball Valve Lockout, Plastic, Red

  • Item # 48KV25
  • Mfr. Model # 48KV25
Ball Valve Lockout, Plastic, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

In order to promote safety when employees are performing maintenance on lines and equipment, the ball valve lockout helps keep valves closed until service is complete. In addition to preventing valves from being turned on accidentally, the lockout can also attach and secure handles perpendicularly to keep lines open. It features durable plastic construction to resist solvents, cracking, abrasion, and extreme temperatures. Secure with a padlock and lockout tag (available separately) and stay committed to using proper lockout/tagout (LOTO) practices and procedures to help protect employees from serious and fatal injuries.
Show More Close
 

Technical Specifications

Item # 48KV25
Mfr. Model # 48KV25
UNSPSC #46171511
Catalog Page 1945
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Ball Valve Lockout
Color Red
Material Plastic
Max. Number of Padlocks 1
Padlock Shackle Max. Dia. 9/32"
Fits Pipe Size 1-1/2" to 2"
Handle Thickness 1/2"
Handle Width 1-1/2"
Height 5-5/8"
Width 4-1/2"
Length 5-5/8"
Legend Danger Locked Out
Temp. Range -20 Degrees to 180 Degrees F
For Use With Ball Valves
Includes Danger Locked Out Labels
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms