Check Availability
Ball Valve Lockout, Polypropylene, Red
  • CONDOR 

    Ball Valve Lockout, Polypropylene, Red

  • Item # 437R18
  • Mfr. Model # 437R18
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 437R18
Mfr. Model # 437R18
UNSPSC #46171511
Shipping Weight 1.46 lbs
Country of Origin USA *
Item Ball Valve Lockout
Color Red
Material Polypropylene
Max. Number of Padlocks 2
Padlock Shackle Max. Dia. 5/16"
Fits Pipe Size 2" to 8"
Handle Thickness 1"
Handle Width 7/8"
Height 8-43/64"
Width 4-29/64"
Length 12"
Temp. Range -40 Degrees to 302 Degrees F
For Use With Closed Valves
Standards OSHA 1910.147

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms