Check Availability
  • CONDOR 

    Authorized Personnel and Restricted Access, No Header, Fiberglass, 10" x 14", With Mounting Holes

  • Item # 472H22
  • Mfr. Model # 472H22
Authorized Personnel and Restricted Access, No Header, Fiberglass, 10" x 14", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 472H22
Mfr. Model # 472H22
UNSPSC #55121704
Shipping Weight 0.588 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 14"
Thickness 0.060"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend Authorized Persons Only
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms