Check Availability
  • CONDOR 

    Antifatigue Runner, Closed Cell Vinyl Foam, 60 ft. x 3 ft., 1 EA

  • Item # 39R796
  • Mfr. Model # 39R796
Antifatigue Runner, Closed Cell Vinyl Foam, 60 ft. x 3 ft., 1 EA
Qty
  • Web Price
    $625.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable CondorĀ® ergonomic runner offers comfortable underfoot cushioning for dry to moist environments. Closed-cell nitrile foam with wear-resistant surface has diamond-plate texture to provide great traction and beveled edges to reduce tripping hazard. OSHA 1910-144 compliant.
Show More Close
 

Technical Specifications

Item # 39R796
Mfr. Model # 39R796
UNSPSC #52101510
Catalog Page 1904
Shipping Weight 143.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black
Width 3 ft.
Length 60 ft.
Thickness 1/2"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Foam
Weight 143 lb.
Edges Beveled
Standards CPSC FF 1-70, ASTM D-2859
Mat Electrical Resistance Electrical Properties Not Tested
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms