Check Availability
  • CONDOR 

    Antifatigue Runner, Vinyl, 75 ft. x 3 ft., 1 EA

  • Item # 36VL10
  • Mfr. Model # 36VL10
Antifatigue Runner, Vinyl, 75 ft. x 3 ft., 1 EA
Qty
  • Web Price
    $2,082.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring closed-cell vinyl foam bonded to a recycled vinyl surface with a diamond-plate texture, this matting provides comfortable underfoot cushioning, slip resistance, and durability. The surface resists most common fluids and chemicals, and the beveled edges reduce tripping hazards.
Show More Close
 

Technical Specifications

Item # 36VL10
Mfr. Model # 36VL10
UNSPSC #52101510
Catalog Page 1904
Shipping Weight 393.0 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black
Width 3 ft.
Length 75 ft.
Thickness 1"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Closed Cell Vinyl Foam
Weight 450 lb.
Edges Beveled
Standards CPSC FF 1-70, ASTM D-2859
Mat Electrical Resistance Electrical Properties Not Tested
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms